Check Availability
  • GRAINGER APPROVED 

    5" Light-Duty Swivel Plate Caster, 125 lb. Load Rating

  • Item # 1UHJ5
  • Mfr. Model # 1UHJ5
5" Light-Duty Swivel Plate Caster, 125 lb. Load Rating Swivel Plate Castr,Rubbr,5 in,125 lb,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-Rubber Wheel Casters
• Black rubber wheels Zinc-plated finish Double-ball swivel raceway
Show More Close
 

Technical Specifications

Item # 1UHJ5
Mfr. Model # 1UHJ5
UNSPSC #31162701
Catalog Page 1200
Shipping Weight 2.13 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Duty
Load Rating 125 lb.
Caster Brake Included Yes
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1"
Overall Height 5-13/16"
Caster Wheel/Tread Material Rubber
Caster Core Material Rubber
Wheel Color Black
Caster Plate Hole Pattern D
Caster Plate Size 2-3/4" x 3-3/4"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 1-3/4" x 3"
Caster Wheel Bearings Delrin
Item Plate Caster
Number of Wheels 1
Caster Product Group Swivel Caster with Brake
Caster Brake Type Side Cam
Caster Wheel Shape Standard
Caster Frame Material Steel
Caster Raceway Double Ball
Durometer 90 Shore A
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 3/32"
Frame Finish Zinc Plated
Thread Guards No
Features Corrosion Resistant
Caster Temp. Range Available No
* This product's country of origin is subject to change

Welcome Sign In