Check Availability
  • GRAINGER APPROVED 

    5" Light-Duty Swivel Plate Caster, 260 lb. Load Rating

  • Item # 1MMD8
  • Mfr. Model # P14S-RP050K-12-DL
5" Light-Duty Swivel Plate Caster, 260 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Medical and food service durable casters feature precision ball bearings and thread guards.
Show More Close
 

Technical Specifications

Item # 1MMD8
Mfr. Model # P14S-RP050K-12-DL
UNSPSC #31162701
Catalog Page 1203
Shipping Weight 2.1 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Duty
Load Rating 260 lb.
Caster Brake Included No
Caster Swivel Lock Type Directional Lock
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-7/16"
Caster Wheel/Tread Material Thermoplastic Rubber
Caster Core Material Polypropylene
Wheel Color Gray
Caster Plate Hole Pattern C
Caster Plate Size 2-1/2" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Caster Wheel Bearings Ball
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -30 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ICWM
Caster Product Group Swivel Caster with Directional Lock
Caster Brake Type Directional Lock
Caster Wheel Shape Crown
Caster Frame Material Steel
Extended Lead No
Caster Raceway Double Ball
Includes Complete Caster with Directional Lock
Durometer 92 Shore A
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Chrome Plated
Thread Guards Yes
Application Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical Equipment
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms