Check Availability
  • GRAINGER APPROVED 

    5" Light-Duty Rigid Plate Caster, 220 lb. Load Rating

  • Item # 4X697
  • Mfr. Model # 4X697
5" Light-Duty Rigid Plate Caster, 220 lb. Load Rating Rigd Plate Castr,Polyolfin,5 in,220 lb,D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyolefin Casters
• Black color Zinc-plated finish Include threadguard
Swivel casters feature double-ball raceway. Casters with brake feature side brake.
Show More Close
 

Technical Specifications

Item # 4X697
Mfr. Model # 4X697
UNSPSC #31162701
Catalog Page 1198
Shipping Weight 1.301 lbs
Country of Origin Taiwan *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Duty
Load Rating 220 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 5-3/4"
Caster Wheel/Tread Material Polyolefin
Caster Core Material Polypropylene
Wheel Color Black
Caster Plate Hole Pattern D
Caster Plate Size 2-3/4" x 3-3/4"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 1-3/4" x 3"
Caster Wheel Bearings Delrin
Item Plate Caster
Number of Wheels 1
Standards ISO 9001
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Durometer 65 Shore D
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 7/64"
Frame Finish Zinc Plated
Thread Guards No
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms