Check Availability
  • GRAINGER APPROVED 

    5" Light-Duty Rigid Plate Caster, 200 lb. Load Rating

  • Item # 400K72
  • Mfr. Model # 400K72
5" Light-Duty Rigid Plate Caster, 200 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400K72
Mfr. Model # 400K72
UNSPSC #31162701
Shipping Weight 1.47 lbs
Country of Origin China *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Duty
Load Rating 200 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1"
Overall Height 6"
Caster Wheel/Tread Material Rubber
Caster Core Material Rubber
Wheel Color Black
Caster Plate Hole Pattern C
Caster Plate Size 2-3/8" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Caster Wheel Bearings Plain
Caster Max. Temp. 155 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking No
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel 33H606
Durometer 85 Shore D
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 3/32"
Frame Finish Zinc Plated
Thread Guards No
Application General Purpose
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions