Check Availability
  • GRAINGER APPROVED 

    5" Light-Duty Rigid Plate Caster, 280 lb. Load Rating

  • Item # 2G063
  • Mfr. Model # 2G063
5" Light-Duty Rigid Plate Caster, 280 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thermoplastic Rubber Casters
• Chemical- and water-resistant Absorb shock and protect floors Gray wheels
Show More Close
 

Technical Specifications

Item # 2G063
Mfr. Model # 2G063
UNSPSC #31162701
Catalog Page 1199
Shipping Weight 1.55 lbs
Country of Origin China *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Duty
Load Rating 280 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-1/4"
Caster Wheel/Tread Material Thermoplastic Rubber
Caster Core Material Polyolefin
Wheel Color Gray
Caster Plate Hole Pattern C
Caster Plate Size 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3"
Caster Wheel Bearings Ball
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -30 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ANSI/ICWM
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Durometer 85 Shore A
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 3/32"
Frame Finish Zinc Plated
Thread Guards Yes
Application Hospital Equipment, Utility Carts, Store Fixtures, Institutional Equipment, Office Equipment, Food Service
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions