Check Availability
  • GRAINGER APPROVED 

    5" Light-Duty Rigid Plate Caster, 130 lb. Load Rating

  • Item # 1UHV6
  • Mfr. Model # 1UHV6
5" Light-Duty Rigid Plate Caster, 130 lb. Load Rating Rigid Plate Caster,Rubber,5 in.,130 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UHV6
Mfr. Model # 1UHV6
UNSPSC #31162701
Catalog Page 1200
Shipping Weight 1.35 lbs
Country of Origin China *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Duty
Load Rating 130 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1"
Overall Height 5-13/16"
Caster Wheel/Tread Material Rubber
Caster Core Material Polyolefin
Wheel Color Black
Caster Plate Hole Pattern D
Caster Plate Size 2-3/4" x 3-3/4"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 1-3/4" x 3"
Caster Wheel Bearings Plain
Item Plate Caster
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Durometer 90 Shore A
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 3/32"
Frame Finish Zinc Plated
Thread Guards No
Features Corrosion Resistant
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions