Check Availability
  • GRAINGER APPROVED 

    5" Light-Duty Rigid Plate Caster, 145 lb. Load Rating

  • Item # 1UHT4
  • Mfr. Model # 1UHT4
5" Light-Duty Rigid Plate Caster, 145 lb. Load Rating Rgd Plate Castr,Polyolefin,5 in.,145 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyolefin Casters
• Black color Zinc-plated finish Include threadguard
Swivel casters feature double-ball raceway. Casters with brake feature side brake.
Show More Close
 

Technical Specifications

Item # 1UHT4
Mfr. Model # 1UHT4
UNSPSC #31162701
Catalog Page 1198
Shipping Weight 1.25 lbs
Country of Origin China *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Duty
Load Rating 145 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1"
Overall Height 5-13/16"
Caster Wheel/Tread Material Polyolefin
Caster Core Material Polyolefin
Wheel Color Black
Caster Plate Hole Pattern D
Caster Plate Size 2-3/4" x 3-3/4"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 1-3/4" x 3"
Caster Wheel Bearings Plain
Item Plate Caster
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Durometer 65 Shore D
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 3/32"
Frame Finish Zinc Plated
Thread Guards No
Features Corrosion Resistant
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms