Check Availability
  • GRAINGER APPROVED 

    5" Heavy-Duty Swivel Plate Caster, 1050 lb. Load Rating

  • Item # 400K27
  • Mfr. Model # 400K27
5" Heavy-Duty Swivel Plate Caster, 1050 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400K27
Mfr. Model # 400K27
UNSPSC #31162701
Shipping Weight 5.72 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Heavy-Duty
Load Rating 1050 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Aluminum
Wheel Color Blue
Caster Plate Hole Pattern A
Caster Plate Size 4-1/2" x 6-1/4"
Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
Caster Wheel Bearings Roller
Caster Max. Temp. 160 Degrees F
Caster Min. Temp. -15 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Swivel Radius 4"
Caster Raceway Delrin(R)
Durometer 95 Shore A
Core Color Silver
Mounting Bolt Dia. 1/2"
Caster Plate Thickness 15/64"
Frame Finish Zinc Plated
Thread Guards Yes
Application General Purpose
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions