Check Availability
  • GRAINGER APPROVED 

    5" Heavy-Duty Swivel Plate Caster, 3850 lb. Load Rating

  • Item # 22N075
  • Mfr. Model # LS-GSPO 125K
5" Heavy-Duty Swivel Plate Caster, 3850 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22N075
Mfr. Model # LS-GSPO 125K
UNSPSC #31162701
Shipping Weight 9.12 lbs
Country of Origin Germany *
Caster Sub-Type Swivel
Caster Load Rating Range Heavy-Duty
Load Rating 3850 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2-3/16"
Overall Height 6-11/16"
Caster Wheel/Tread Material Nylon
Caster Core Material Nylon
Wheel Color Beige
Caster Plate Hole Pattern D
Caster Plate Size 4-5/16" x 5-1/2"
Inside Bolt Hole Spacing 3-1/16" x 4-1/8"
Outside Bolt Hole Spacing 3-1/16" x 4-1/8"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Standards ISO 5001, ISO 9001, ISO 14001, DIN EN 12548
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. GSPO 125/25K
Caster Raceway Roller
Durometer 80 Shore D
Core Color White
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 5/16"
Frame Finish Zinc Chromate
Thread Guards No
Application General / Industrial / Commercial / Institutional purpose
Caster Temp. Range Available No
* This product's country of origin is subject to change

Welcome Sign In