Check Availability
  • GRAINGER APPROVED 

    5" Fixed Steel Floor Stop Bollard with 4-1/2" Outside Dia., Yellow

  • Item # 3JJC8
  • Mfr. Model # FSBOL-42
5" Fixed Steel Floor Stop Bollard with 4-1/2" Outside Dia., Yellow Floor Stop Bollard,4-1/2" dia.,Yellow Floor Stop Bollard,4-1/2" dia.,Yellow Floor Stop Bollard,4-1/2" dia.,Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JJC8
Mfr. Model # FSBOL-42
UNSPSC #24101809
Shipping Weight 28.0 lbs
Country of Origin USA *
Bollard Item Floor Stop Bollard
Bollard Function Fixed
Mounting Surface Hard Surface
Bollard Color Yellow
Overall Height 5"
Bollard Material Steel
Cap Shape Dome
Lighted No
Locking System None
Outside Dia. 4-1/2"
Overall Length 42-3/8"
Finished Height 5"
Net Weight 28 lb.
Wall Thickness 0.120"
Impact Resistance 4000 lb. @ 4 mph
Finish Powder Coated
Bollard Shape Round
Mounting Plate Dimensions 8" x 4"
Number of Mounting Holes 4
Includes (2) Removable Rubber Cap
Bollard Striping Yes
Bollard Striping Color Black
Mounting Hole Dia. 17/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms