Check Availability
  • GRAINGER APPROVED 

    5" Extra Super Duty Swivel Plate Caster, 7940 lb. Load Rating

  • Item # 22N102
  • Mfr. Model # LSD-GSPO 125K
5" Extra Super Duty Swivel Plate Caster, 7940 lb. Load Rating Dual Whl Caster,Swvl,Nylon,5 in,7940 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22N102
Mfr. Model # LSD-GSPO 125K
UNSPSC #31162701
Catalog Page 1201
Shipping Weight 38.0 lbs
Country of Origin Germany *
Caster Sub-Type Swivel
Caster Load Rating Range Extra Super Duty
Load Rating 7940 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 4-3/8"
Overall Height 8-1/16"
Caster Wheel/Tread Material Nylon
Caster Core Material Nylon
Wheel Color White
Caster Plate Hole Pattern D
Caster Plate Size 7-7/8" x 10-3/64"
Inside Bolt Hole Spacing 6-5/16" x 8-1/4"
Outside Bolt Hole Spacing 6-5/16" x 8-1/4"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 2
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Caster Raceway Double/Single Ball
Durometer 80 Shore D
Core Color Tan
Mounting Bolt Dia. 5/8"
Caster Plate Thickness 3/8"
Frame Finish Zinc Chromate
Caster Temp. Range Available No
* This product's country of origin is subject to change

Welcome Sign In