Check Availability
  • GRAINGER APPROVED 

    5"D x 8-1/4"W x 1-5/8"H Polished Stainless Steel Corner Shower Basket

  • Item # 35Z872
  • Mfr. Model # 01-1486SSS
5"D x 8-1/4"W x 1-5/8"H Polished Stainless Steel Corner Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z872
Mfr. Model # 01-1486SSS
UNSPSC #52171001
Shipping Weight 0.7 lbs
Country of Origin China *
Item Corner Shower Basket
Height 1-5/8"
Width 8-1/4"
Depth 5"
Finish Polished
Collection 01-1486
Material Stainless Steel
Mounting Wall Anchored
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.