Check Availability
5" Coated Sanding Disc Roll, Non-Vacuum, 100 Grit, Medium Grade, Aluminum Oxide, 1 EA
  • GRAINGER APPROVED 

    5" Coated Sanding Disc Roll, Non-Vacuum, 100 Grit, Medium Grade, Aluminum Oxide, 1 EA

  • Item # 435Z91
  • Mfr. Model # 05539510554
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 435Z91
Mfr. Model # 05539510554
UNSPSC #31191506
Shipping Weight 1.2 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 100
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Color Yellow
Series C0712DO
Discs per Roll 100
Rolls/Case 4

* This product's country of origin is subject to change

Compliance and Restrictions