Check Availability
5" Coated Sanding Disc Roll, Non-Vacuum, 220 Grit, Fine Grade, Aluminum Oxide, 1 EA
  • GRAINGER APPROVED 

    5" Coated Sanding Disc Roll, Non-Vacuum, 220 Grit, Fine Grade, Aluminum Oxide, 1 EA

  • Item # 435Z46
  • Mfr. Model # 66623362926
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 435Z46
Mfr. Model # 66623362926
UNSPSC #31191506
Shipping Weight 0.75 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 220
Abrasive Grade Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight B
Color Beige
Series PB273
Discs per Roll 100
Rolls/Case 4

* This product's country of origin is subject to change

Compliance and Restrictions