Check Availability
  • GRAINGER APPROVED 

    5" Caster Wheel, 300 lb. Load Rating, Wheel Width 1-1/4", Fits Axle Dia. 5/16"

  • Item # 454Y09
  • Mfr. Model # P-UP-050X013/031K
5" Caster Wheel, 300 lb. Load Rating, Wheel Width 1-1/4", Fits Axle Dia. 5/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454Y09
Mfr. Model # P-UP-050X013/031K
UNSPSC #31162701
Shipping Weight 0.79 lbs
Country of Origin China *
Item Caster Wheel
Load Rating 300 lb.
Wheel Dia. 5"
System of Measurement Inch
Wheel Width 1-1/4"
Caster Wheel/Tread Material Polyurethane
Wheel Color Gray
Caster Core Material Polypropylene
Hub Length 1-1/2"
Fits Axle Dia. 5/16"
Spanner Bushing Included
Core Color Gray
Caster Wheel Bearings Ball
Durometer 92 Shore A
Resistant To Water, Oil, Chemicals
Features Floor Protective
Bore Dia. 5/16"
Replacement For Blickle Products
Includes (2) Thread Guards
Caster Temp. Range Available Yes
Caster Temp. Range -40 Degrees to 180 Degrees F
Non-Marking Yes
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
Standards ICWM
* This product's country of origin is subject to change

Compliance and Restrictions