Check Availability
  • GRAINGER APPROVED 

    5" Caster Wheel, 1540 lb. Load Rating, Wheel Width 2-3/8", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 40L522
  • Mfr. Model # GB 128/20K-B12
5" Caster Wheel, 1540 lb. Load Rating, Wheel Width 2-3/8", Polyurethane, Fits Axle Dia. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40L522
Mfr. Model # GB 128/20K-B12
UNSPSC #31162702
Shipping Weight 6.03 lbs
Country of Origin Germany *
Item Caster Wheel
Load Rating 1540 lb.
Wheel Dia. 5"
Wheel Width 2-3/8"
Caster Wheel/Tread Material Polyurethane
Wheel Color Tan
Caster Core Material Cast Iron
Hub Length 2-1/2"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 92 Shore A
Features Blickle Besthane(TM) Polyurethane, 65% Resiliency Based on Norm DIN 53512, Tread Thickness is 1/2''
Bore Dia. 1/2"
Includes (2) Top Hat Bushings
Caster Temp. Range Available No
Caster Load Rating Range Medium-Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Welcome Sign In