Check Availability
  • GRAINGER APPROVED 

    5" Caster Wheel, 350 lb. Load Rating, Wheel Width 1-1/4", Fits Axle Dia. 5/16"

  • Item # 400K34
  • Mfr. Model # 400K34
5" Caster Wheel, 350 lb. Load Rating, Wheel Width 1-1/4", Fits Axle Dia. 5/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400K34
Mfr. Model # 400K34
UNSPSC #31162701
Shipping Weight 0.71 lbs
Country of Origin China *
Item Caster Wheel
Load Rating 350 lb.
Wheel Dia. 5"
System of Measurement Inch
Wheel Width 1-1/4"
Caster Wheel/Tread Material Polyurethane
Wheel Color Blue
Caster Core Material Polypropylene
Hub Length 1-5/8"
Fits Axle Dia. 5/16"
Spanner Bushing Not Included
Core Color Gray
Caster Wheel Bearings Ball
Durometer 95 Shore A
Resistant To Chemicals, Most Acids, Oil, Water
Bore Dia. 5/16"
Replacement For 1VJN3
Caster Temp. Range Available Yes
Caster Temp. Range -40 Degrees to 180 Degrees F
Non-Marking Yes
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions