Check Availability
  • GRAINGER APPROVED 

    5" Caster Wheel, 1050 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 2RZD5
  • Mfr. Model # 2RZD5
5" Caster Wheel, 1050 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RZD5
Mfr. Model # 2RZD5
UNSPSC #31162702
Catalog Page 1217
Shipping Weight 2.1 lbs
Country of Origin China *
Item Caster Wheel
Load Rating 1050 lb.
Wheel Dia. 5"
Wheel Width 2"
Caster Wheel/Tread Material Polyurethane
Wheel Color Green
Caster Core Material Aluminum
Hub Length 2-3/16"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 60 Shore D
Resistant To Water, Oil, Chemicals, Acids
Bore Dia. 1/2"
Includes Bearing
Caster Temp. Range Available No
Non-Marking Yes
Caster Load Rating Range Medium-Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions