Check Availability
  • GRAINGER APPROVED 

    5" Caster Wheel, 800 lb. Load Rating, Wheel Width 2", Polyolefin, Fits Axle Dia. 1/2"

  • Item # 1ULT2
  • Mfr. Model # 1ULT2
5" Caster Wheel, 800 lb. Load Rating, Wheel Width 2", Polyolefin, Fits Axle Dia. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ULT2
Mfr. Model # 1ULT2
UNSPSC #31162701
Catalog Page 1213
Shipping Weight 1.15 lbs
Country of Origin China *
Item Caster Wheel
Load Rating 800 lb.
Wheel Dia. 5"
Wheel Width 2"
Caster Wheel/Tread Material Polyolefin
Wheel Color Black
Caster Core Material Polyolefin
Hub Length 2-3/16"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Black
Caster Wheel Bearings Roller
Durometer 70 Shore D
Resistant To Water, Oil, Chemicals, Acids
Bore Dia. 1/2"
Replacement For 1ULK9, 1ULL1, 1ULL2
Includes Spanner Bushing
Caster Temp. Range Available No
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions