Check Availability
  • GRAINGER APPROVED 

    5/8" dia. Cotton All Purpose General Utility Rope, White, 600 ft.

  • Item # 45AV43
  • Mfr. Model # CTR106-01
5/8" dia. Cotton All Purpose General Utility Rope, White, 600 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twisted cotton rope is ideal for general purpose applications in home, business, commercial, and sporting goods trades. The natural fibers offer average strength and excellent resistance to UV rays. Cotton rope is soft, pliable, and easy on the hands. It is also biodegradable and must be stored dry.

SNAPBACK SAFETY WARNING: A dangerous situation occurs if personnel are in line with a rope under tension. Should the rope fail, it may recoil with considerable force. Death may result. Warn people against standing in line with the rope or its bight. To help ropes last longer: AVOID overloading, abrasion, sudden strain, kinks, sharp angles, chemicals, and improper storage. Use correct size rope for job, reverse ends of rope, and keep rope clean.
Show More Close
 

Technical Specifications

Item # 45AV43
Mfr. Model # CTR106-01
UNSPSC #31151501
Catalog Page 1097
Shipping Weight 62.9 lbs
Country of Origin USA *
Rope Item General Utility Rope
Rope Sub-Category All Purpose
Rope Dia. 5/8"
Rope Material Cotton
Rope Strand Count 3
Rope Length 600 ft.
Working Load Limit 50 lb.
Rope Core Strand Count 0
Rope Construction Twisted
Tensile Strength 500 lb.
Rope Core No
Color White
Rope Type Static
Package Type Spool
* This product's country of origin is subject to change

Compliance and Restrictions