Check Availability
  • GRAINGER APPROVED 

    5/8" Stainless Steel Solid Rivet with Flat Rivet Head Style, 3/16" Dia., Plain

  • Item # 6KY85
  • Mfr. Model # 41F0610-EA-50
5/8" Stainless Steel Solid Rivet with Flat Rivet Head Style, 3/16" Dia., Plain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Permanently set solid rivets using a hammer or rivet press setting tool. Solid rivets expand in the hole and securely lock 2 or more parts together.
Show More Close
 

Technical Specifications

Item # 6KY85
Mfr. Model # 41F0610-EA-50
UNSPSC #31162204
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Solid Rivet
Rivet Style Solid Rivet
Rivet Head Style Flat
Rivet Body Material Stainless Steel
Fastener Finish Plain
Rivet Dia. 3/16"
Rivet Length 5/8"
Head Dia. 0.374"
Head Height 0.062"
* This product's country of origin is subject to change

Compliance and Restrictions