Check Availability
  • GRAINGER APPROVED 

    5/8" 302 Stainless Steel Ultra Precision Extension Spring with Plain Finish; PK3

  • Item # 1NBF6
  • Mfr. Model # 1NBF6
5/8" 302 Stainless Steel Ultra Precision Extension Spring with Plain Finish; PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NBF6
Mfr. Model # 1NBF6
UNSPSC #31161907
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Extension Spring
Type Ultra Precision
Material 302 Stainless Steel
Finish Plain
End Type Full Twist Loops
Overall Length 5/8"
Outside Dia. 0.240"
Wire Dia. 0.029"
Load (Lbs.) 3.91
Deflection @ Load 0.25"
Initial Tension (Lbs.) 0.35
Spring Rate (Lbs./In.) 14.34
Meets/Exceeds ASTM A313 and AMS 5688
Package Quantity 3
* This product's country of origin is subject to change

Compliance and Restrictions