Check Availability
  • GRAINGER APPROVED 

    5/8"-18 Hex Slotted Nut-Jam, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK25

  • Item # 6YRL4
  • Mfr. Model # 354205G
5/8"-18 Hex Slotted Nut-Jam, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YRL4
Mfr. Model # 354205G
UNSPSC #31161716
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Jam
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 5/8"-18
Fastener Thread Type UNF (Fine)
Width Across Flats 15/16"
Nut Height 3/8"
Pin Dia. 5/32"
Slot Width 0.24"
Slot Depth 0.20"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions