Check Availability
  • GRAINGER APPROVED 

    5/8"-11 x 3/4", Cylindrical, Socket Head Cap Screw, Not Graded, Nylon, Plain Finish, 50PK

  • Item # 2JU12
  • Mfr. Model # 3462511075
5/8"-11 x 3/4", Cylindrical, Socket Head Cap Screw, Not Graded, Nylon, Plain Finish, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JU12
Mfr. Model # 3462511075
UNSPSC #31161518
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Nylon
Material Grade Not Graded
Dia./Thread Size 5/8"-11
Length 3/4"
Fastener Finish Plain
Fastener Thread Type UNC (Coarse)
Class 2A/2B
Drive Type Hex Socket
Drive Size 1/2"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 3/4"
Head Height 5/8"
Thread Dia. 5/8"
Vented Hole Size Not Vented
Head Dia. 1"
Temp. Range - 40 Degrees F to 185 Degrees F
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms