Check Availability
  • GRAINGER APPROVED 

    5/8-11 Steel Structural Bolt with Nut, A325 Type 1, 1-3/4"L, Plain Finish, 900 PK

  • Item # 5CKR4
  • Mfr. Model # 5CKR4
5/8-11 Steel Structural Bolt with Nut, A325 Type 1, 1-3/4"L, Plain Finish, 900 PK
Qty
  • Web Price
    $1,145.36 / pkg. of 900
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CKR4
Mfr. Model # 5CKR4
UNSPSC #31161614
Catalog Page 0
Shipping Weight 318.6 lbs
Country of Origin USA *
System of Measurement Inch
Item Structural Bolt with Nut
Structural Bolt Type Structural Bolt with Nut
Basic Material Steel
Material Grade A325 Type 1
Fastener Finish Plain
Dia./Thread Size 5/8-11
Fastener Length 1-3/4"
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASTM A325 Type 1
Thread Length 1-1/4"
Fastener Thread Direction Right Hand
Head Dia. 1-1/16"
Head Height 25/64"
Tensile Strength (PSI) 120,000
Rockwell Hardness C25 to C34
Includes Heavy Hex Nut
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.