Check Availability
  • GRAINGER APPROVED 

    5/8-11 Steel Carriage Bolt, Grade 8, 8"L, Plain Finish, 5 PK

  • Item # 21A925
  • Mfr. Model # 217378G
5/8-11 Steel Carriage Bolt, Grade 8, 8"L, Plain Finish, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Carriage Bolts
Square neck cuts into wood to prevent turning during nut tightening.
Alloy Steel, Grade 8
• Tensile strength: 150,00 psi
For use with Grade 8 hex nuts.
Meet ASME B18.5 and SAE J429 standards.
Show More Close
 

Technical Specifications

Item # 21A925
Mfr. Model # 217378G
UNSPSC #31161603
Shipping Weight 3.3 lbs
Country of Origin Taiwan *
Item Carriage Bolt
System of Measurement Inch
Carriage Bolt Type Carriage Bolt
Neck Type Square
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 5/8-11
Fastener Length 8"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASME B18.5, SAE J429
Drill Size 41/64"
Head Dia. 1.344"
Head Height 0.344"
Head Type Round
Square Height 0.344"
Square Width 0.642"
Tensile Strength 150,000 psi
For Use With Grade 8 Hex Nuts
* This product's country of origin is subject to change

Welcome Sign In