Check Availability
  • GRAINGER APPROVED 

    5/8"-11 Handle Nut, Zinc Plated Finish, Ductile Iron, 1-1/4" Flange Dia., PK25

  • Item # 5ZFL1
  • Mfr. Model # 2-II0-510675
5/8"-11 Handle Nut, Zinc Plated Finish, Ductile Iron, 1-1/4" Flange Dia., PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZFL1
Mfr. Model # 2-II0-510675
UNSPSC #31161727
Shipping Weight 9.18 lbs
Country of Origin USA *
Item Handle Nut
Nut Style Handle Nut
System of Measurement Inch
Basic Material Ductile Iron
Material Grade Grade 2
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Dia./Thread Size 5/8"-11
Fastener Thread Type UNC (Coarse)
Length 4-3/4"
Flange Dia. 1-1/4"
Nut Height 1-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions