Check Availability
  • GRAINGER APPROVED 

    5-51/64" x 2-47/64" x 3-5/8" Anodized Aluminum Pneumatic Valve Actuator, 0.60 sec. Cycle Time

  • Item # 22C634
  • Mfr. Model # SVSPNII050SR11-B
5-51/64" x 2-47/64" x 3-5/8" Anodized Aluminum Pneumatic Valve Actuator, 0.60 sec. Cycle Time
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22C634
Mfr. Model # SVSPNII050SR11-B
UNSPSC #31251505
Shipping Weight 2.8 lbs
Country of Origin China *
Item Pneumatic Valve Actuator
Body Material Anodized Aluminum
Output Torque @ 80 psi Start 96 in.-lb., End 70 in.-lb.
Mounting F04, .433" star
Operating Pressure 40 to 120 psi
Temp. Range -4 to 180 Degrees F
Valve Design Rack-and-Pinion
Cycle Time 0.60 sec.
Air Port Size 1/4"
Bolt Circle Dia. 1-21/32"
Length 5-51/64"
Width 2-47/64"
Height 3-5/8"
Features Epoxy Coated End Caps
Standards ISO / NAMUR
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In