Check Availability
  • Bolt Caps
  • GRAINGER APPROVED 

    5/16" Socket Spoke Chrome Bolt Cap

  • Item # 6UYY1
  • Mfr. Model # 8940330
5/16" Socket Spoke Chrome Bolt Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UYY1
Mfr. Model # 8940330
UNSPSC #31161620
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Bolt Cap
Type Socket Spoke
Material Chrome
Dia. 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In