Check Availability
  • GRAINGER APPROVED 

    5/16"-24 Low Crown Cap Nut, Plain Finish, Brass Not Graded, PK10

  • Item # 6UUV8
  • Mfr. Model # CPB212
5/16"-24 Low Crown Cap Nut, Plain Finish, Brass Not Graded, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UUV8
Mfr. Model # CPB212
UNSPSC #31161705
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Cap Nut
Nut Style Low Crown Cap Nut
System of Measurement Inch
Basic Material Brass
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Dia./Thread Size 5/16"-24
Fastener Thread Depth 5/16"
Width Across Flats 1/2"
Nut Height 17/32"
Nut Standards ASTM B16
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms