Check Availability
  • GRAINGER APPROVED 

    5/16"-18x6 ft., Threaded Rod, Steel, Grade 2, Plain

  • Item # 4FHC1
  • Mfr. Model # TRI2031LHX6-025P
5/16"-18x6 ft., Threaded Rod, Steel, Grade 2, Plain
Qty
  • Web Price
    $7.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4FHC1
Mfr. Model # TRI2031LHX6-025P
UNSPSC #31161618
Shipping Weight 1.2 lbs
Country of Origin Taiwan *
Item Threaded Rod
System of Measurement Inch
Basic Material Steel
Material Grade Grade 2
Fastener Finish Plain
Fastener Thread Direction Left Hand
Dia./Thread Size 5/16"-18
Length 6 ft.
Fastener Thread Type UNC (Coarse)
Thread Class 1A
Temp. Range (F) Not Rated
Tensile Strength 65,000 psi
Rockwell Hardness Not Rated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms