Check Availability
  • GRAINGER APPROVED 

    5/16"-18x2 ft., Threaded Rod, Nylon, Not Graded, Plain

  • Item # 1ENZ8
  • Mfr. Model # 3831218TRB-2FT
5/16"-18x2 ft., Threaded Rod, Nylon, Not Graded, Plain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 1ENZ8
Mfr. Model # 3831218TRB-2FT
UNSPSC #31161618
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Threaded Rod
System of Measurement Inch
Basic Material Nylon
Material Grade Not Graded
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 5/16"-18
Length 2 ft.
Fastener Thread Type UNC (Coarse)
Color Black
Thread Class 2A/2B
Temp. Range (F) -40 to 185
Yield Strength (PSI) 403
Tensile Strength 12,000 psi
Rockwell Hardness M71 (R113)
Meets/Exceeds MIL-M20693B
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.