Check Availability
  • Flange Bolts
  • GRAINGER APPROVED 

    5/16"-18 Steel Hex Serrated Flange Bolt, Grade 5, 1-1/2"L, Zinc Plated Finish, 50 PK

  • Item # 2FE20
  • Mfr. Model # 2FE20
5/16"-18 Steel Hex Serrated Flange Bolt, Grade 5, 1-1/2"L, Zinc Plated Finish, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Serrated-Flange Zinc-Plated Steel Hex-Head Locking Bolts feature serrations that bite securely into materials to resist loosening. Equivalent to SAE Grade 5 screws.
Note: Thread lengths for partially threaded screws are minimums.
Show More Close
 

Technical Specifications

Item # 2FE20
Mfr. Model # 2FE20
UNSPSC #31161501
Catalog Page 2063
Shipping Weight 2.2 lbs
Country of Origin Taiwan *
Item Flange Bolt
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Head Type - Bolts Hex Serrated Flange
Dia./Thread Size 5/16"-18
Fastener Length 1-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Min. Thread Length 7/8"
Head Height 5/16"
Head Width 1/2"
Flange Dia. 11/16"
Proof Load 85,000 psi
Tensile Strength 120,000 psi
Rockwell Hardness C25 to C34
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In