Check Availability
  • GRAINGER APPROVED 

    5/16"-18 Machine Screw, PEEK, 1-1/4" L, 10 PK

  • Item # 447A13
  • Mfr. Model # PK51618-114FHS-01
5/16"-18 Machine Screw, PEEK, 1-1/4" L, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447A13
Mfr. Model # PK51618-114FHS-01
UNSPSC #31161504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material PEEK
Length 1-1/4"
Thread Length 1-1/4"
Drive Type Slotted
Finish Plain
Dia./Thread Size 5/16"-18
Driver Size #3
Head Dia. 0.605"
Head Height 0.190"
Head Angle (Deg.) 82
Temp. Range (F) -50 Degrees to 500 Degrees
Tensile Strength (PSI) 26,800
Rockwell Hardness B69 to B100
Meets/Exceeds FDA Approved
Package Quantity 10
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions