Check Availability
  • GRAINGER APPROVED 

    5-1/2"D x 9"W x 2-1/2"H Polished Stainless Steel Corner Shower Basket

  • Item # 35Z874
  • Mfr. Model # 01-1486MSS
5-1/2"D x 9"W x 2-1/2"H Polished Stainless Steel Corner Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z874
Mfr. Model # 01-1486MSS
UNSPSC #52171001
Shipping Weight 0.85 lbs
Country of Origin China *
Item Corner Shower Basket
Height 2-1/2"
Width 9"
Depth 5-1/2"
Finish Polished
Collection 01-1486
Material Stainless Steel
Mounting Wall Anchored
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.