Check Availability
  • GRAINGER APPROVED 

    5.0 gal. High Density Polyethylene Round Pail, White

  • Item # 6KDZ2
  • Mfr. Model # 51914
5.0 gal. High Density Polyethylene Round Pail, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reusable plastic open-head pail combines high performance with easy access to contents. Ideal for chemicals, pool products, granules, powders, and other applications.

• Includes plastic handle
• Screw top lid available separately
Show More Close
 

Technical Specifications

Item # 6KDZ2
Mfr. Model # 51914
UNSPSC #24112205
Catalog Page 1136
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Pail
Opening Type Open Head
Shape Round
Capacity 5.0 gal.
Material High Density Polyethylene
Color White
Diameter 12"
Height 14-1/2"
Lid Included No
Used For Solids
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In