Check Availability
  • GRAINGER APPROVED 

    5.0 gal. High Density Polyethylene Round Pail, Red

  • Item # 49EN65
  • Mfr. Model # ROP2150R-M-GRAINGER
5.0 gal. High Density Polyethylene Round Pail, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grainger Approved high-density polyethylene round pail with plastic handle is commonly used for a variety of applications in the food and chemical industry, including storage and shipping, or as a utility pail. May be hot filled up to 150°F. Use with lid No. 49EN67, sold separately.

• 5.0 gallon capacity
• FDA approved
Show More Close
 

Technical Specifications

Item # 49EN65
Mfr. Model # ROP2150R-M-GRAINGER
UNSPSC #24112205
Catalog Page 1136
Shipping Weight 3.25 lbs
Country of Origin USA *
Item Pail
Opening Type Open Head
Shape Round
Capacity 5.0 gal.
Finish Plain
Material High Density Polyethylene
Color Red
Diameter 11-7/8"
Length 11-7/8"
Width 11-7/8"
Height 14-7/8"
Lid Included No
Use Lid Number Mfr. No. ROP2100CVR-SN-R, ROP2100CVRF-TT-R, ROP2100CVR-TT-R
Handle Material Metal
Used For Shipping and Storage
Standards FDA Approved
Includes Logo
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms