Check Availability
  • GRAINGER APPROVED 

    5.0 gal. High Density Polyethylene Round Pail, Natural

  • Item # 49EN35
  • Mfr. Model # ROP2150-NM
5.0 gal. High Density Polyethylene Round Pail, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grainger Approved high-density polyethylene round pail with plastic handle is commonly used for a variety of applications in the food and chemical industry, including storage and shipping, or as a utility pail. May be hot filled up to 150°F. Use with lid No. 49EN40, 49EN41, 49EN42, 49EN53, 49EN62, 49EN63, 49EN72, and 49EN73.

• 5.0 gallon capacity
• FDA approved
Show More Close
 

Technical Specifications

Item # 49EN35
Mfr. Model # ROP2150-NM
UNSPSC #24112205
Catalog Page 1136
Shipping Weight 3.15 lbs
Country of Origin USA *
Item Pail
Opening Type Open Head
Shape Round
Capacity 5.0 gal.
Finish Plain
Material High Density Polyethylene
Color Natural
Diameter 11-7/8"
Length 11-7/8"
Width 11-7/8"
Height 14-7/8"
Lid Included No
Use Lid Number Mfr. No. ROP2100CVR-SN-N, ROP2100CVR-NF-BG, ROP2100CVR-TT-N
Handle Material Metal
Used For Shipping and Storage
Standards FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In