This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Indoor Acrylic Quarter Dome Mirror, 90° Viewing Angle, 48" Dia., Wall/Ceiling Mountable

  • Item # 8C566
  • Mfr. Model # ONV-90-48F
Indoor Acrylic Quarter Dome Mirror, 90° Viewing Angle, 48" Dia., Wall/Ceiling Mountable

See alternate products available online.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8C566
Mfr. Model # ONV-90-48F
UNSPSC #46171609
Shipping Weight 8.0 lbs
Country of Origin USA *
Dome Mirror Style Quarter Dome
Viewing Angle 90 Degrees
Diameter 48"
Lens Material Acrylic
Mounting Location Wall/Ceiling
Mirror Environment Indoor
Mounting Hardware Included Yes
Dome Height 19"
Approx. Viewing Distance 200 sq. ft.
Backing No Back
Rim Type Acrylic
Includes Mounting Hardware
Item Quarter Dome Mirror
Safety Mirror Item Quarter Dome Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.