Check Availability
48"-dia. Acrylic 90° Quarter Dome Mirror with 200 sq. ft. Approx. Viewing Distance
  • GRAINGER APPROVED 

    48"-dia. Acrylic 90° Quarter Dome Mirror with 200 sq. ft. Approx. Viewing Distance

  • Item # 5NAL4
  • Mfr. Model # ONV-90-48F-SB
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 5NAL4
Mfr. Model # ONV-90-48F-SB
UNSPSC #46171609
Shipping Weight 10.0 lbs
Country of Origin USA *
Dome Mirror Style Quarter Dome
Viewing Angle 90 Degrees
Diameter 48"
Lens Material Acrylic
Mounting Location Wall/Ceiling
Mirror Environment Indoor
Mounting Hardware Included Yes
Dome Height 19"
Approx. Viewing Distance 200 sq. ft.
Backing No Back
Rim Type Acrylic
Includes Mounting Hardware
Item Quarter Dome Mirror
Safety Mirror Item Quarter Dome Mirror

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.