Check Availability
  • GRAINGER APPROVED 

    48"L x 42"W x 9"H Gray Pallet Dolly, 3600 lb. Load Capacity

  • Item # 48J083
  • Mfr. Model # 48J083
48"L x 42"W x 9"H Gray Pallet Dolly, 3600 lb. Load Capacity
Qty
  • Web Price
    $303.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48J083
Mfr. Model # 48J083
UNSPSC #24101503
Catalog Page 1180
Shipping Weight 82.0 lbs
Country of Origin China *
Item Pallet Dolly
Platform Style Open, Flush
Load Capacity 3600 lb.
Platform Length 48"
Platform Width 42"
Platform Height 9"
Caster Wheel Type Swivel
Caster Wheel Dia. 6"
Caster Wheel Width 2"
Number of Caster Wheels 4
Caster Wheel Material Phenolic
Platform Material Steel
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms