Check Availability
  • GRAINGER APPROVED 

    48"L x 36"W x 4-1/2"H Silver Pallet Dolly, 4000 lb. Load Capacity

  • Item # 48J105
  • Mfr. Model # 48J105
48"L x 36"W x 4-1/2"H Silver Pallet Dolly, 4000 lb. Load Capacity
Qty
  • Web Price
    $497.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel, replaceable hexagonal axles prevent axle rotation. Dollies are compatible with all pallet systems.
Show More Close
 

Technical Specifications

Item # 48J105
Mfr. Model # 48J105
UNSPSC #24101503
Catalog Page 1135
Shipping Weight 49.0 lbs
Country of Origin Taiwan *
Item Pallet Dolly
Platform Style Open, Flush
Load Capacity 4000 lb.
Platform Length 48"
Platform Width 36"
Platform Height 4-1/2"
Caster Wheel Type Roller
Caster Wheel Dia. 3-1/2"
Caster Wheel Width 8"
Number of Caster Wheels 6, (2) Lowered Centers
Caster Wheel Material Phenolic
Platform Material Aluminum
Color Silver
For Use With All Standard Size Pallets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms