Check Availability
  • GRAINGER APPROVED 

    48"L x 24"W x 69" Solid Surface Open Stock Cart, 600 lb. Load Capacity, Number of Shelves: 4

  • Item # 2HDP6
  • Mfr. Model # 2HDP6
48"L x 24"W x 69" Solid Surface Open Stock Cart, 600 lb. Load Capacity, Number of Shelves: 4
Qty
  • Web Price
    $1,169.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HDP6
Mfr. Model # 2HDP6
UNSPSC #24101501
Catalog Page 1161
Shipping Weight 119.0 lbs
Country of Origin Taiwan *
Item Open Stock Cart
Load Capacity 600 lb.
Number of Shelves 4
Shelf Width 24"
Shelf Length 48"
Overall Length 48"
Overall Width 24"
Overall Height 69"
Caster Type (2) Swivel, (2) Swivel with Brakes
Construction Solid Surface
Finish Stainless Steel
Adjustable Increments 1"
Caster Material Polyurethane
Caster Dia. 5"
Caster Width 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms