Check Availability
  • GRAINGER APPROVED 

    48"L x 24"W x 55-3/4"H Gray Steel Open Stock Cart, 1200 lb. Load Capacity, Number of Shelves: 5

  • Item # 1TGV5
  • Mfr. Model # RSC-2448-5-95
48"L x 24"W x 55-3/4"H Gray Steel Open Stock Cart, 1200 lb. Load Capacity, Number of Shelves: 5
Qty
  • Web Price
    $515.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TGV5
Mfr. Model # RSC-2448-5-95
UNSPSC #24101504
Catalog Page 1158
Shipping Weight 199.0 lbs
Country of Origin Mexico *
Item Open Stock Cart
Load Capacity 1200 lb.
Number of Shelves 5
Shelf Width 24"
Shelf Length 48"
Overall Length 48"
Overall Width 24"
Overall Height 55-3/4"
Distance Between Shelves 10"
Caster Type (2) Swivel, (2) Rigid
Construction Steel
Gauge 14
Finish Powder Coated
Caster Material Polyurethane
Caster Dia. 5"
Caster Width 1-1/4"
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms