Check Availability
  • GRAINGER APPROVED 

    46-45/64" x 35-13/32" x 16-7/64" 10 Drawer, Medium Flat File Cabinet, Gray

  • Item # 2CLC6
  • Mfr. Model # 2CLC6
46-45/64" x 35-13/32" x 16-7/64" 10 Drawer, Medium Flat File Cabinet, Gray
Qty
  • Web Price
    $1,314.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CLC6
Mfr. Model # 2CLC6
UNSPSC #56101702
Shipping Weight 275.0 lbs
Country of Origin China *
Item Flat File Cabinet
Type 10 Drawer, Medium
Inside Drawer Height 7/8"
Inside Drawer Width 43-13/64"
Inside Drawer Depth 32-13/16"
Overall Height 16-7/64"
Overall Width 46-45/64"
Overall Depth 35-13/32"
Finish Powder Coated
Color Gray
Includes Chrome Label Holders and Drawer Handles, (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In