Check Availability
  • GRAINGER APPROVED 

    4500 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 1000 lb.

  • Item # 41P050
  • Mfr. Model # 41P050
4500 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 1000 lb.
Qty
  • Web Price
    $1,633.33 / pkg. of 24
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hand-grade polypropylene strapping helps reduce the amount of packaging at the source over alternative packaging methods. Source reduction means using less strapping to hold or package a product. Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Use for applications ranging from lightweight hand-applied strapping to heavy-duty strapping for use with power tools.
Show More Close
 

Technical Specifications

Item # 41P050
Mfr. Model # 41P050
UNSPSC #31151904
Shipping Weight 768.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 3/4"
Length 4500 ft.
Thickness 0.033 mil
Coil Width 16"
Core Dia. 6"
Break Strength 1000 lb.
Color Black
Application Hand Grade, Heavy Duty
For Use With Mfr. No. S-60, S-40A, PST34, 68H.10.2145, 68H.10.1122-SC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms