Check Availability
  • GRAINGER APPROVED 

    45"L x 18-1/8"W x 39"H Stainless Steel Order Picking Stock Cart, 1200 lb. Load Capacity, Number of S

  • Item # 16D029
  • Mfr. Model # SOPC1618303ALU5PU
45"L x 18-1/8"W x 39"H Stainless Steel Order Picking Stock Cart, 1200 lb. Load Capacity, Number of S
Qty
  • Web Price
    $1,063.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Welded Stainless Steel Carts
• 16-ga. stainless shelves and frame
Show More Close
 

Technical Specifications

Item # 16D029
Mfr. Model # SOPC1618303ALU5PU
UNSPSC #24101501
Catalog Page 1160
Shipping Weight 75.0 lbs
Country of Origin Mexico *
Item Order Picking Stock Cart
Shelf Type Lipped
Number of Shelves 3
Load Capacity 1200 lb.
Material Stainless Steel
Gauge 16
Color Stainless
Finish Polished
Overall Length 45"
Overall Width 18-1/8"
Overall Height 39"
Caster Dia. 5"
Caster Width 1-1/4"
Caster Type (2) Rigid, (2) Swivel with Brake
Caster Material Polyurethane
Capacity per Shelf 400 lb.
Distance Between Shelves 11-3/4"
Shelf Length 30"
Shelf Width 18"
Writing Shelf Dimensions 12" x 16-3/4"
Lip Height 1-1/2"
Handle Tubular
Includes Writing Shelf
* This product's country of origin is subject to change

Compliance and Restrictions