Check Availability
  • GRAINGER APPROVED 

    44-3/4"L Steel Swinging Gate, Yellow; Round Handrail Shape

  • Item # 8NFP9
  • Mfr. Model # VDKR-G3
44-3/4"L Steel Swinging Gate, Yellow; Round Handrail Shape Handrail Gate,3 Ft,Steel Handrail Gate,3 Ft,Steel Handrail Gate,3 Ft,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8NFP9
Mfr. Model # VDKR-G3
UNSPSC #24101809
Shipping Weight 16.55 lbs
Country of Origin USA *
Handrail Component Swinging Gate
Handrail Shape Round
Handrail Component Material Steel
Top Rail Height 36"
Overall Length 44-3/4"
Color Yellow
For Use With Vestil(TM) Safety Railings
Includes Hardware
Overall Height 36"
Number of Mounting Holes None
Midrail Height 15"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms