Check Availability
  • GRAINGER APPROVED 

    42"L x 25"W x 60"H Gray Welded Steel Open Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 4

  • Item # 16C513
  • Mfr. Model # ND236P600GP
42"L x 25"W x 60"H Gray Welded Steel Open Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 4
Qty
  • Web Price
    $684.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

No assembly required.
Show More Close
 

Technical Specifications

Item # 16C513
Mfr. Model # ND236P600GP
UNSPSC #24101504
Shipping Weight 248.0 lbs
Country of Origin USA *
Item Open Stock Cart
Load Capacity 3000 lb.
Number of Shelves 4
Shelf Width 24"
Shelf Length 36"
Overall Length 42"
Overall Width 25"
Overall Height 60"
Distance Between Shelves 15"
Caster Type (2) Swivel, (2) Rigid
Construction Welded Steel
Gauge 12
Finish Powder Coated
Caster Material Phenolic
Caster Dia. 6"
Caster Width 2"
Color Gray
Features Ergonomic Tubular Handle, 1-1/2" Shelf Lips Up
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms