Check Availability
  • GRAINGER APPROVED 

    42"L x 24-1/4"W x 56"H Gray Welded Steel Open Stock Cart, 3000 lb. Load Capacity, Number of Shelves:

  • Item # 49Y152
  • Mfr. Model # RSC-2436-5-3K-95
42"L x 24-1/4"W x 56"H Gray Welded Steel Open Stock Cart, 3000 lb. Load Capacity, Number of Shelves:
Qty
  • Web Price
    $559.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ships assembled for your convenience.
Show More Close
 

Technical Specifications

Item # 49Y152
Mfr. Model # RSC-2436-5-3K-95
UNSPSC #24101504
Shipping Weight 82.0 lbs
Country of Origin Mexico *
Item Open Stock Cart
Load Capacity 3000 lb.
Number of Shelves 5
Shelf Width 24"
Shelf Length 36"
Overall Length 42"
Overall Width 24-1/4"
Overall Height 56"
Distance Between Shelves 10-1/2"
Caster Type (2) Swivel, (2) Rigid
Construction Welded Steel
Gauge 14
Finish Powder Coated
Caster Material Phenolic
Caster Dia. 6"
Caster Width 2"
Color Gray
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms